Ring Terminal, Nylon Ins, 12-10 AWG, 1/4" Stud (50PK)
Item #:
60086
Cat #:
PN10-14R-L
UPC:
074983800346
Sign In or Register to view pricing and more.
Documents & Guides
Ring Terminal, Nylon Insulated, 12 to 10 AWG, 1/4 Inch Stud Size, 600 Volt, Yellow, Package of 50
Overview
Ring Terminal, Nylon Insulated, 12 to 10 AWG, 1/4 Inch Stud Size, 600 Volt, Yellow, Package of 50
Ring Terminal, Nylon Insulated, 12 - 10 American Wire Gauge (AWG), 1/4 Inch Stud Size. Ring tongue design assures a secure connection in high vibration applications. Metal insulation grip sleeve crimps to wire insulation, providing protection to the crimp joint during high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength. UL Flammability UL 94V-2/HB, maximum insulation temperature 221 degrees Fahrenheit (105 degrees Celsius). UL and CSA rated up to 600 Volts per UL 486A/B. Standard Package.
Also known as: 074983800346, PN10-14R-L
Specifications
Material: | Copper, Nylon |
Volts AC: | 600 |
Allowable Gauge Range: | 12 - 10 |
Stud Size: | 1/4 in |
Material: | Copper, Nylon |
Allowable Gauge Range: | 12 - 10 |
Volts AC: | 600 |
Stud Size: | 1/4 in |
Customer Reviews
No reviews for this product
(0)