18" LED Undercab, Dim, White, 80 CRI

Item #: 600617

Cat #: HU1018D830P

UPC: 080083641574

Sign In or Register to view pricing and more.
***OBSOLETE***Halo 18" 120V Dimmable LED Undercab Lighting, 3000K, 8.17 Watts, 563 Lumens, White, 80 CRI, Energy Star Rated.

Overview

***OBSOLETE***Halo 18" 120V Dimmable LED Undercab Lighting, 3000K, 8.17 Watts, 563 Lumens, White, 80 CRI, Energy Star Rated.
Also known as: 080083641574, HU1018D830P

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Length: 18 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: White
Light Technology: LED
Volts AC: 120
Length: 18 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)