12" 120V Dimmable LED Undercab Lighting

Item #: 600603

Cat #: HU1012D830P

UPC: 080083641543

Sign In or Register to view pricing and more.
Halo 12" 120V Dimmable LED Undercab Lighting, 3000K, 4.95 Watts, 341 Lumens, White, 80 CRI Energy Star Rated.

Overview

Halo 12" 120V Dimmable LED Undercab Lighting, 3000K, 4.95 Watts, 341 Lumens, White, 80 CRI Energy Star Rated.
Also known as: 080083641543, HU1012D830P

Specifications

Length: 1 ft, 12 in
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Light Technology: LED
Dimmable: Yes
Length: 1 ft, 12 in
Volts AC: 120
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)