LED Undercabinet Light, 24", White

Item #: 600602

Cat #: HU1024D830P

UPC: 080083641604

Sign In or Register to view pricing and more.
Documents & Guides
Halo 24" 120V Dimmable LED Undercab Lighting, 3000K, 9.61 Watts, 707 Lumens, White, 80 CRI, Energy Star Rated.

Overview

Halo 24" 120V Dimmable LED Undercab Lighting, 3000K, 9.61 Watts, 707 Lumens, White, 80 CRI, Energy Star Rated.
Also known as: 080083641604, HU1024D830P

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Length: 24 in , 2 ft
Color: White
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Length: 24 in , 2 ft
Light Technology: LED
Volts AC: 120
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)