20A Hospital Grade Duplex Receptacle, 5-20R, White

Item #: 600591

Cat #: PT-8300HW

UPC: 785007091434

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp 125V Plugtail Hospital Grade Duplex Receptacle, White

Overview

20 Amp 125V Plugtail Hospital Grade Duplex Receptacle, White
Also known as: 785007091434, PT-8300HW

Specifications

Mounting: Box
Amps: 20
Material: Thermoplastic
Color: White
NEMA Configuration: 5-20R
Mounting: Box
Material: Thermoplastic
NEMA Configuration: 5-20R
Amps: 20
Color: White

Customer Reviews

No reviews for this product
(0)