Female Disconnect, Vinyl Insulated, 12 - 10 AWG, .25"x.032" Tab, Yellow
Item #: 60049
Cat #: DV10-250-L
UPC: 074983821044
Sign In or Register to view pricing and more.
Documents & Guides
Female Disconnect, Vinyl Insulated, 12 to 10 AWG, .25 Inch x .032 Inch Tab, Yellow, Barrel Insulated, Butted Seam, 50 per Pack
Overview
Female Disconnect, Vinyl Insulated, 12 to 10 AWG, .25 Inch x .032 Inch Tab, Yellow, Barrel Insulated, Butted Seam, 50 per Pack
Disconnect can be inserted and removed from the male tab without the use of tools for lower installed cost. Internal barrel serrations assure good wire contact and maximum tensile strength. Internal wire stop assures proper length of insertion into terminal barrel, providing a higher quality connection. UL Flammability UL 94V-0. maximum insulation temperature 194 Degrees Fahrenheit (90 Degrees Celsius). UL and CSA rated up to 600 Volts per UL 310.
Also known as: 074983821044, DV10-250-L
Specifications
Gender: | Female |
Material: | Vinyl, Brass |
Color: | Yellow |
Allowable Gauge Range: | 12 - 10 |
Gender: | Female |
Color: | Yellow |
Material: | Vinyl, Brass |
Allowable Gauge Range: | 12 - 10 |
Customer Reviews
No reviews for this product
(0)