2
more

Female Disconnect, Vinyl Insulated, 16 - 14 AWG, .25"x.032" Tab, Blue
Item #: 60031
Cat #: DV10-250-D
UPC: 074983821051
Sign In or Register to view pricing and more.
Documents & Guides
Female Disconnect, Vinyl Insulated, 16 - 14 AWG, Blue, 500/PK
Overview
Female Disconnect, Vinyl Insulated, 16 - 14 AWG, Blue, 500/PK
Also known as: 074983821051, DV10-250-D
Specifications
Gender: | Female |
Color: | Blue |
Material: | Vinyl |
Allowable Gauge Range: | 16 - 14 |
Gender: | Female |
Material: | Vinyl |
Color: | Blue |
Allowable Gauge Range: | 16 - 14 |
Customer Reviews
No reviews for this product
(0)