GFCI Receptacle, 20A, 125V, White

Item #: 60013

Cat #: VGF20W

UPC: 032664657870

Sign In or Register to view pricing and more.
Documents & Guides
GFCI Receptacle, 20A, 125V, White, Specification Grade, 2 Pole, 3 Wire, 20A Feed-Through Rating, Back & Side Wire with Unbreakable Wallplate

Overview

GFCI Receptacle, 20A, 125V, White, Specification Grade, 2 Pole, 3 Wire, 20A Feed-Through Rating, Back & Side Wire with Unbreakable Wallplate
Also known as: 032664657870, VGF20W

Specifications

Type: Receptacle, GFCI, Feed Through, Decora
Volts AC: 120
Amps: 20
Color: White
NEMA Configuration: 5-20R
Type: Receptacle, GFCI, Feed Through, Decora
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)