![](https://img.youtube.com/vi/CjT4MIzB4sw/0.jpg)
![DUP RECEP TR SC 20A 125V IV DUP RECEP TR SC 20A 125V IV](https://rexel-cdn.com/products/7c1329b4bd24c740b38acf0b758fc8aa73f4d347-large.jpg?i=B4244D75-20A2-4607-83CB-FB786AFC1AD5&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
PlugTail Tamper-Resistant Split Circuit Spec Grade Duplex Receptacle, 20amp 125volt, Ivory
Overview
PlugTail Tamper-Resistant Split Circuit Spec Grade Duplex Receptacle, 20amp 125volt, Ivory
Also known as: 785007001907, PTTR5362-SCI
Specifications
Phase: | 3 |
Type: | Receptacle |
Amps: | 20 |
Material: | Thermoplastic |
Color: | Ivory |
NEMA Configuration: | 5-20R |
Mounting: | Wall |
Phase: | 3 |
Amps: | 20 |
Color: | Ivory |
Mounting: | Wall |
Type: | Receptacle |
Material: | Thermoplastic |
NEMA Configuration: | 5-20R |
Customer Reviews
No reviews for this product
(0)