2 Element Infrared Painted Steel Enclosure Only, 46"

Item #: 599932

Cat #: VRP249S

UPC: 685360759692

Sign In or Register to view pricing and more.
Documents & Guides
2 Element Infrared Painted Steel Enclosure Only, 46", 90 degree reflector angle. ELEMENT TYPE* | Metal Sheathed; Quartz Tube and Quartz Lamp

Overview

2 Element Infrared Painted Steel Enclosure Only, 46", 90 degree reflector angle. ELEMENT TYPE* | Metal Sheathed; Quartz Tube and Quartz Lamp
Also known as: 685360759692, VRP249S

Specifications

Type: Enclosure - 2 Element
Mounting: Surface
Length: 46 in
Color: Bronze
Family / Style: VRP
Type: Enclosure - 2 Element
Length: 46 in
Family / Style: VRP
Mounting: Surface
Color: Bronze

Customer Reviews

No reviews for this product
(0)