4" Diameter, Nail-On, Ceiling/Fixture Box

Item #: 5999

Cat #: FB417S

UPC: 018997721716

Sign In or Register to view pricing and more.
Documents & Guides
4" Diameter, Nail-On, Ceiling/Fixture Box with Bracket, Non-Metallic, Depth: 3-1/2". Cubic Inches: 20". Fixture Weight: 70 lbs. Includes: Nails.

Overview

4" Diameter, Nail-On, Ceiling/Fixture Box with Bracket, Non-Metallic, Depth: 3-1/2". Cubic Inches: 20". Fixture Weight: 70 lbs. Includes: Nails.
Arlingtonā€™s newest box for fans and fixtures is a Plastic Box with a Steel Mounting Bracket. Itā€™s fast ā€“ and easy install. Just nail it to a single or double joist for a safe and secure UL/CSA listed installation! The 20 cubic inch capacityFB417S fan/fixture box supportsa fan or fixture up to 70 lbs. ā€“with a 2 hour fire rating. For added convenience andtime-savings, FB417S ships withan installed NM cable connector,mud cover, and parked-in-placebracket nails and fan/fixtureinstallation screws. There are nopieces to lose or misplace.
Also known as: 018997721716, FB417S

Specifications

Depth: 3 1/2 in
Mounting: Bracket, Nail On
Material: Plastic
Cubic Inches: 20 inĀ³
Depth: 3 1/2 in
Material: Plastic
Mounting: Bracket, Nail On
Cubic Inches: 20 inĀ³

Customer Reviews

No reviews for this product
(0)