Flood Light, LED, Motion Sensor, 31W, Bronze

Item #: 598963

Cat #: MST27920LES

UPC: 080083624317

Sign In or Register to view pricing and more.
Documents & Guides
31W LED Floodlight, Motion Activated, 270° Twin Head, 2240 Lumens, 5000K, Finish: Bronze.

Overview

31W LED Floodlight, Motion Activated, 270° Twin Head, 2240 Lumens, 5000K, Finish: Bronze.
270 Degree Motion Twin LED Floodlight, Energy Star, Bronze
Also known as: 080083624317, MST27920LES

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120
Mounting: Surface
Wattage: 27
Color: Bronze
Type: Floodlight
Light Technology: LED
Color Temperature: 5000 (Bright White)
Mounting: Surface
Color: Bronze
Light Technology: LED
Volts AC: 120
Wattage: 27
Type: Floodlight

Customer Reviews

No reviews for this product
(0)