Grounding Busbar, 1/4" x 2" x 24" (6.4mm

Item #: 598796

Cat #: GB2D0021TPI-1

UPC: 074983123551

Sign In or Register to view pricing and more.
Grounding Busbar, Copper, 1/4" x 2" x 24"

Overview

Grounding Busbar, Copper, 1/4" x 2" x 24"
Also known as: 074983123551, GB2D0021TPI-1

Specifications

Material: Copper
Material: Copper

Customer Reviews

No reviews for this product
(0)