Pilot Device, Plastic Lens, White, 30mm

Item #: 598732

Cat #: 52RA4PB

UPC: 783087098534

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Device, Plastic Lens, White, 30 mm

Overview

Pilot Device, Plastic Lens, White, 30 mm
Also known as: 783087098534, 52RA4PB

Specifications

Type: Pilot Device, Lens
Size: 30 mm
Mounting: Device
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 3
Material: Plastic
Color: White
Type: Pilot Device, Lens
Mounting: Device
Material: Plastic
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 3
Color: White

Customer Reviews

No reviews for this product
(0)