Latching Wire Clip, Adh., .38" (9.7mm) B

Item #: 598546

Cat #: LWC38-A-C14

UPC: 074983272242

Sign In or Register to view pricing and more.
Adhesive backed latching wire clip, .38" (9.7mm) bundle, gray, standard package.

Overview

Adhesive backed latching wire clip, .38" (9.7mm) bundle, gray, standard package.
Panduit LWC38-A-C14 Latching Wire Clips with rubber adhesive backing, route and secure cords and cables. The convenient releasable latch allows you to reconfigure and reuse multiple times. The rubber-based adhesive provides a strong and reliable bond and the large mounting base allows for high bond strength. For use in indoor environments and with bundles of no more than 0.38” (9.7mm) in diameter. Made of Nylon 6.6, are gray in color and come in packages of 100.
Also known as: 074983272242, LWC38-A-C14

Specifications

Color: Gray
Mounting: Adhesive
Material: Nylon
Diameter: 0.380 in
Color: Gray
Material: Nylon
Mounting: Adhesive
Diameter: 0.380 in

Customer Reviews

No reviews for this product
(0)