![Exp. Sleeving, .25" (6.4mm),Flame Ret. Exp. Sleeving, .25" (6.4mm),Flame Ret.](https://rexel-cdn.com/products/e0677564ba255beb92c8890b7eace1c0be645259-large.jpg?i=0922F800-2906-4CB8-9CFF-EDBE1149EF11&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Braided Expandable Sleeving, 0.25" diameter (6.4mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, gray, Flame Retardant, Polyethylene Terephthalate, 200 ft. per reel.
Overview
Braided Expandable Sleeving, 0.25" diameter (6.4mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, gray, Flame Retardant, Polyethylene Terephthalate, 200 ft. per reel.
The SE25PFR-TR8 Braided Sleeving provides continuous abrasion resistance for wires, cables, and tubing. The lightweight, durable protection is highly flexible. The open weave will not trap heat or humidity. Complaint with U.S. and European passenger rail standards. Temperature range: -94°F – 257°F (-70°C – 125°C). Flame-Retardent Polyethylene Terephthalate. Nominal Diameter: 0.25" (6.4 mm), 200' (61 m) long. Color Gray with White thread. 1 per package.
Also known as: 074983370177, SE25PFR-TR8
Specifications
Color: | Gray |
Diameter: | 1/4 in |
Material: | Polyethylene Terephthalate |
Length: | 200 ft |
Color: | Gray |
Material: | Polyethylene Terephthalate |
Diameter: | 1/4 in |
Length: | 200 ft |
Customer Reviews
No reviews for this product
(0)