This product has been discontinued.
RAB RDLED6S20-50YN-S-W REMODELER 6"
Item #: 598140
Cat #: RDLED6S20-50YN-S-W
UPC: 019813134574
Documents & Guides
No Documents Available
RAB RDLED6S20-50YN-S-W REMODELER 6" SQUARE 20W 3500K DIM TRIAC 50 DEGREES SPECULAR CONE WHITE RING
Sign In or Register to view pricing and more.
No associated products found.
Overview
RAB RDLED6S20-50YN-S-W REMODELER 6" SQUARE 20W 3500K DIM TRIAC 50 DEGREES SPECULAR CONE WHITE RING
Also known as: 019813134574, RDLED6S20-50YN-S-W
Specifications
Color: | White |
Color Rendering Index (CRI): | 90 |
Color Temperature: | 3500 (Neutral White) |
Color: | White |
Color Temperature: | 3500 (Neutral White) |
Color Rendering Index (CRI): | 90 |
Customer Reviews
No reviews for this product
(0)