Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 3-5/8" Deep, Non-Metallic

Item #: 597797

Cat #: WP1110GC

UPC: 078275140127

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof In-Use Cover, 1 Gang, 3-5/8 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical/Horizontal Mount, Non-Metallic, Gray, Includes Pad Lockable Option

Overview

Weatherproof In-Use Cover, 1 Gang, 3-5/8 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical/Horizontal Mount, Non-Metallic, Gray, Includes Pad Lockable Option
The WP17 0.5CORD 3- 5 /8 Gray For .250" lock Plastic In-Use Covers are easy to install and shipped with gasket, mounting screws, base cover assembly, and patented inserts for serve applications, such as schools and commercial buildings.
Also known as: 078275140127, WP1110GC

Specifications

Material: Polycarbonate
Color: Gray
Gangs: 1
Depth: 3 5/8 in
Material: Polycarbonate
Gangs: 1
Color: Gray
Depth: 3 5/8 in

Customer Reviews

No reviews for this product
(0)