Raceway, PWR, 1.02 x 0.55", 8', White

Item #: 59763

Cat #: LDPH5IW8-A

UPC: 074983343980

Sign In or Register to view pricing and more.
Tamper Resistant Two-Piece Latching Surface Raceway, Supplied With Pre-Punched Mounting Holes And Factory Applied Adhesive Tape, 1.02 x 0.55", 8 Ft., White

Overview

Tamper Resistant Two-Piece Latching Surface Raceway, Supplied With Pre-Punched Mounting Holes And Factory Applied Adhesive Tape, 1.02 x 0.55", 8 Ft., White
Also known as: 074983343980, LDPH5IW8-A

Specifications

Length: 8 ft, 96 in
Color: White
Material: PVC
Length: 8 ft, 96 in
Material: PVC
Color: White

Customer Reviews

No reviews for this product
(0)