Female Disconnect, Nylon Fully Insulated, 16 - 14 AWG, .250" x .032" Tab, Blue

Item #: 59727

Cat #: DNF14-250FIB-C

UPC: 074983827176

Female Disconnect, Nylon Fully Insulated, 16 to 14 AWG, .250 Inch x .032 Inch Tab, Blue, Package of 100 Each.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Female Disconnect, Nylon Fully Insulated, 16 to 14 AWG, .250 Inch x .032 Inch Tab, Blue, Package of 100 Each.
Disconnect can be inserted and removed from the male tab without the use of tools for lower installed cost. Fully insulated design provides protection from electrical shorts. Internal wire stop assures proper length of insertion into terminal barrel, providing a higher quality connection. UL Flammability UL 94V-2/HB, maximum insulation temperature 221 Degrees Fahrenheit (105 Degrees Celsius). UL and CSA rated up to 600 Volts per UL 310.
Also known as: 074983827176, DNF14-250FIB-C

Specifications

Gender: Female
Color: Blue
Material: Brass, Nylon
Allowable Gauge Range: 16 - 14
Gender: Female
Material: Brass, Nylon
Color: Blue
Allowable Gauge Range: 16 - 14

Customer Reviews

No reviews for this product
(0)