6-Lamp T8 High Bay

Item #: 597179

Cat #: PL4WA632UNIH

UPC: 762148102892

Sign In or Register to view pricing and more.
Documents & Guides
4' High Bay Fixture, The Polar Bay Enclosure is IP66 and IP67 rated, dust and moisture-resistant (high volume hose tested): 6 lamp, T8 32W, Universal Voltage (120-277), High Ballast Factor rated ballast. Wide Distribution.

Overview

4' High Bay Fixture, The Polar Bay Enclosure is IP66 and IP67 rated, dust and moisture-resistant (high volume hose tested): 6 lamp, T8 32W, Universal Voltage (120-277), High Ballast Factor rated ballast. Wide Distribution.
Also known as: 762148102892, PL4WA632UNIH

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: T8 High Bay
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Type: T8 High Bay

Customer Reviews

No reviews for this product
(0)