Timing Relay, Off-Delay, Multi Range, 8-Pin, SPDT, 24V AC

Item #: 597110

Cat #: TDB24AL

UPC: 804325030861

Sign In or Register to view pricing and more.
Documents & Guides
Timing Relay, Off-Delay, Multi Range, 1 - 1023 Seconds, 8-Pin, SPDT, 24 Volt AC

Overview

Timing Relay, Off-Delay, Multi Range, 1 - 1023 Seconds, 8-Pin, SPDT, 24 Volt AC
Also known as: 804325030861, TDB24AL

Specifications

Amps: 10
Type: Timing Relay, Off Delay
Volts AC Control: 24
Mounting: Socket
Poles: 1
Base: 8-Pin
Range: 1 - 1023 sec
Amps: 10
Volts AC Control: 24
Poles: 1
Range: 1 - 1023 sec
Type: Timing Relay, Off Delay
Mounting: Socket
Base: 8-Pin

Customer Reviews

No reviews for this product
(0)