25kw @ 480v, 3 Ph Horizontal/downflow Unit Heater

Item #: 596917

Cat #: HUHAA2548

UPC: 685360036847

Sign In or Register to view pricing and more.
Documents & Guides
25kw @ 480 Volt, 3 Phase Horizontal/Downflow Unit Heater

Overview

25kw @ 480 Volt, 3 Phase Horizontal/Downflow Unit Heater
Also known as: 685360036847, HUHAA2548

Specifications

Phase: 3
Volts AC: 480
Wattage: 25000
Amps: 100
Color: Gray
CFM: 1800, 2100
Phase: 3
Wattage: 25000
Color: Gray
Volts AC: 480
Amps: 100
CFM: 1800, 2100

Customer Reviews

No reviews for this product
(0)