![](https://img.youtube.com/vi/wVyZtLMLREA/0.jpg)
![Recp Dup 15A125V 2P3W Brass Strap B&S WH Recp Dup 15A125V 2P3W Brass Strap B&S WH](https://rexel-cdn.com/products/1000x1000300dpi.jpg?i=3675DC6E-242C-4FC4-8776-2E2E0C78DBA5&f=420)
Recp Dup 15A125V 2P3W Brass Strap B&S WH
Item #:
596694
Cat #:
AH5262W
UPC:
032664703799
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 15A, Industrial, Flush, 125V, Back and side, White, Brass, Nylon face, Glass-filled nylon base, 5-15R, Duplex, Screw, Nylon, Core pack
Overview
Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 15A, Industrial, Flush, 125V, Back and side, White, Brass, Nylon face, Glass-filled nylon base, 5-15R, Duplex, Screw, Nylon, Core pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664703799, AH5262W
Specifications
Mounting: | Flush |
Amps: | 15 |
Color: | White |
Material: | Nylon |
NEMA Configuration: | 5-15R |
Mounting: | Flush |
Color: | White |
NEMA Configuration: | 5-15R |
Amps: | 15 |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)