Recp Dup 15A125V 2P3W Brass Strap B&S BR

Item #: 596692

Cat #: AH5262B

UPC: 032664703607

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 15A, Industrial, Flush, 125V, Back and side, Brown, Brass, Nylon face, Glass-filled nylon base, 5-15R, Duplex, Screw, Nylon, Core pack

Overview

Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 15A, Industrial, Flush, 125V, Back and side, Brown, Brass, Nylon face, Glass-filled nylon base, 5-15R, Duplex, Screw, Nylon, Core pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664703607, AH5262B

Specifications

Color: Brown
Mounting: Flush
Poles: 2
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Color: Brown
Poles: 2
Material: Nylon
Mounting: Flush
Amps: 15
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)