1
more

SW Lkg DP 20A 120/277V AutoGrd B&S BR
Item #: 596689
Cat #: AH1222L
UPC: 032664706325
Documents & Guides
Eaton locking switch, #14-10 AWG, 20A, 120/277V, Back and side wiring, Key actuator, Maintained closure, Brown, Two-pole, Urea
Sign In or Register to view pricing and more.
No associated products found.
Overview
Eaton locking switch, #14-10 AWG, 20A, 120/277V, Back and side wiring, Key actuator, Maintained closure, Brown, Two-pole, Urea
Also known as: 032664706325, AH1222L
Specifications
Type: | Switch, 2 Pole |
Color: | Brown |
Amps: | 20 |
Mounting: | Wall |
Type: | Switch, 2 Pole |
Amps: | 20 |
Color: | Brown |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)