Recp Sgl 20A125V 2P3W Brass Strap B&S GY

Item #: 596666

Cat #: 5361GY

UPC: 032664382208

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart extra heavy-duty industrial specification grade single receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and side, Gray, Brass, Nylon, 5-20R, Single, Screw, Nylon, Core pack

Overview

Eaton Arrow Hart extra heavy-duty industrial specification grade single receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and side, Gray, Brass, Nylon, 5-20R, Single, Screw, Nylon, Core pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664382208, 5361GY

Specifications

Color: Gray
Material: Nylon
Color: Gray
Material: Nylon

Customer Reviews

No reviews for this product
(0)