Wlplt 2G Power Recp W/2.47"Hole Nylon IV

Item #: 596661

Cat #: 5169V-BOX

UPC: 032664541100

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Power outlet and locking wallplate, Ivory, 2.47" Hole Cutout, Nylon, Two- gang, Standard, ED Box

Overview

Eaton Power outlet and locking wallplate, Ivory, 2.47" Hole Cutout, Nylon, Two- gang, Standard, ED Box
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664541100, 5169V-BOX

Specifications

Type: Commercial Grade
Color: Ivory
Material: Nylon
Type: Commercial Grade
Material: Nylon
Color: Ivory

Customer Reviews

No reviews for this product
(0)