Cover 1G Toggle Wet Loc W/Lever Vert GY

Item #: 59579

Cat #: S2983

UPC: 032664495502

Sign In or Register to view pricing and more.
Documents & Guides
Eaton flush mount switch cover, Lockable, Flush mount, Gray, Toggle switch, Wet, Thermoplastic, Single-gang, Vertical, Standard

Overview

Eaton flush mount switch cover, Lockable, Flush mount, Gray, Toggle switch, Wet, Thermoplastic, Single-gang, Vertical, Standard
Our broad offering of weatherproof products are designed for impact resistance, corrosion resistance, UV resistance and longevity in virtually any outdoor or indoor wet or damp location.
Also known as: 032664495502, S2983

Specifications

Width: 3 in
Height: 4 3/4 in
Mounting: Vertical
Color: Gray
Gangs: 1
Width: 3 in
Mounting: Vertical
Gangs: 1
Height: 4 3/4 in
Color: Gray

Customer Reviews

No reviews for this product
(0)