Milb 217mtb-p48 100a 7t Rt S/s Oh 4

Item #: 595779

Cat #: 217MTB-P48

UPC: 784572103870

Sign In or Register to view pricing and more.
Documents & Guides
MLB 217MTBP48 100A 480V

Overview

MLB 217MTBP48 100A 480V
Also known as: 784572103870, 217MTB-P48

Specifications

Phase: 3
Amps: 100
Mounting: Surface
Standards: California Proposition 65
Phase: 3
Mounting: Surface
Amps: 100
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)