
Sign In or Register to view pricing and more.
Documents & Guides
Tamper Resistant Two-Piece Latching Surface Raceway, Supplied With Pre-Punched Mounting Holes And Factory Applied Adhesive Tape, Available In 6', 8', and 10' Lengths, Off White, PVC, Length 8.00 ft, Width 0.77 in.
Overview
Tamper Resistant Two-Piece Latching Surface Raceway, Supplied With Pre-Punched Mounting Holes And Factory Applied Adhesive Tape, Available In 6', 8', and 10' Lengths, Off White, PVC, Length 8.00 ft, Width 0.77 in.
Also known as: 074983343843, LDPH3IW8-A
Specifications
Length: | 8 ft |
Color: | White |
Material: | PVC |
Length: | 8 ft |
Material: | PVC |
Color: | White |
Customer Reviews
No reviews for this product
(0)