Tray Cable, TC-ER, 8/3 XHHW, CPE Jacket, EPR Insulation, 600V

Item #: 595733

Cat #: AF30803

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Tray Cable, CPE Jacket, EPR Insulation, XHHW-2 (VW-1), 90 Deg Celsius Rated, 600V, UL Type TC-ER, 8 AWG, 3 Conductors with Ground

Overview

Tray Cable, CPE Jacket, EPR Insulation, XHHW-2 (VW-1), 90 Deg Celsius Rated, 600V, UL Type TC-ER, 8 AWG, 3 Conductors with Ground
Also known as: AF30803

Specifications

Conductors: 3
Color: Black
Volts AC: 600
Gauge: 8
Conductors: 3
Volts AC: 600
Color: Black
Gauge: 8

Customer Reviews

No reviews for this product
(0)