
P1 Cassette, Comp Label, Adhesive Nylon
Item #: 595431
Cat #: N100X075C1C
UPC: 074983331512
Documents & Guides
White, nylon cloth label for 12 — 10 AWG wires, 250/cassette.
Sign In or Register to view pricing and more.
No associated products found.
Overview
White, nylon cloth label for 12 — 10 AWG wires, 250/cassette.
Also known as: 074983331512, N100X075C1C
Specifications
Type: | Label |
Color: | White |
Length: | 3 in |
Material: | Nylon |
Type: | Label |
Length: | 3 in |
Color: | White |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)