LED Doorway Light, 12W, 120V

Item #: 595419

Cat #: ENTRA12/PC

UPC: 019813107288

Documents & Guides
LED Doorway Light, 12W, 120 Volt, L70 Lifespan: 100,000
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Doorway Light, 12W, 120 Volt, L70 Lifespan: 100,000
Also known as: 019813107288, ENTRA12/PC

Specifications

Material: Cast Aluminum
Type: Wallpack
Wattage: 70, 12
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color: Bronze
Light Technology: LED
Material: Cast Aluminum
Wattage: 70, 12
Volts AC: 120
Light Technology: LED
Type: Wallpack
Color Temperature: 5000 (Bright White)
Color: Bronze

Customer Reviews

No reviews for this product
(0)