DUP RECEP TR 20A 125V IV

Item #: 595153

Cat #: PTTR5362-I

UPC: 785007001723

Sign In or Register to view pricing and more.
Documents & Guides
PlugTail Tamper-Resistant Spec Grade Duplex Receptacle 20amp 125volt, Ivory

Overview

PlugTail Tamper-Resistant Spec Grade Duplex Receptacle 20amp 125volt, Ivory
Also known as: 785007001723, PTTR5362-I

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Amps: 20
NEMA Configuration: 5-20R
Mounting: Wall
Color: Ivory
Material: Nylon

Customer Reviews

No reviews for this product
(0)