1
more
Halogen Free Wiring Duct, Slotted, 50mm W x75mm H x 2m Long, PVC, Gray
Item #: 595086
Cat #: NNC50X75LG2
UPC: 074983985357
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Halogen Free Wiring Duct, Slotted, 50mm W x75mm H x 2m Long, PVC, Gray
Overview
Halogen Free Wiring Duct, Slotted, 50mm W x75mm H x 2m Long, PVC, Gray
Also known as: 074983985357, NNC50X75LG2
Specifications
Length: | 2 m |
Width: | 50 mm |
Color: | Gray |
Height: | 75 mm |
Material: | Halogen-Free Polyphenylene Oxide |
Length: | 2 m |
Color: | Gray |
Material: | Halogen-Free Polyphenylene Oxide |
Width: | 50 mm |
Height: | 75 mm |
Customer Reviews
No reviews for this product
(0)