4 Light Pendant, Brushed Nickel

Item #: 594931

Cat #: P5047-09

UPC: 785247178872

Sign In or Register to view pricing and more.
Documents & Guides
Four Light Pendant, 20 Inch x 20 Inch x 27.375 Inch, Brushed Nickel Finish ***Requires (4) A19 Lamps To Operate (Sold Separately)***

Overview

Four Light Pendant, 20 Inch x 20 Inch x 27.375 Inch, Brushed Nickel Finish ***Requires (4) A19 Lamps To Operate (Sold Separately)***
Invite the beauty of light into your home with this Brushed Nickel four-light pendant. Invite provides a welcoming silhouette with a unique shade comprised of an inner glass globe encircled by a translucent sheer Mylar shade. The rich, layering effect creates a dreamy look that is both elegant and modern. Offered as a complete collection, the Invite styling can be carried throughout your home or as a focal style in a special room.
Also known as: 785247178872, P5047-09

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Brushed Nickel
Shape: A19 (Arbitrary)
Standards: California Proposition 65
Base: Medium Screw (E26)
Color: Brushed Nickel
Standards: California Proposition 65
Wattage: 100
Shape: A19 (Arbitrary)

Customer Reviews

No reviews for this product
(0)