Enclosure, NEMA 4X, Hinged Window With Twist Latches, 24" x 20" x 8"

Item #: 594855

Cat #: AM24208SO7

UPC:

Documents & Guides
Enclosure, NEMA 4X, Hinged Window Cover With Twist Latches, 24" x 20" x 8", Gray, Fiberglass
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure, NEMA 4X, Hinged Window Cover With Twist Latches, 24" x 20" x 8", Gray, Fiberglass
Also known as: AM24208SO7

Specifications

Depth: 8 in
Mounting: Surface
Height: 24 in
Color: Gray
Material: Fiberglass
Width: 20 in
IP/NEMA Rating: NEMA 4X
Depth: 8 in
Height: 24 in
Material: Fiberglass
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Color: Gray
Width: 20 in

Customer Reviews

No reviews for this product
(0)