Enclosure, Socket Mount Devices, NEMA 1, 5" H x 4.125" W x 3.5" D

Item #: 594693

Cat #: ENC-1

UPC: 662917003248

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Socket Mount Devices, NEMA 1, 5 Inch Height x 4.125 Inch Width x 3.5 Inch Depth, Steel, Gray, Includes 8-Pin Socket, New #980498

Overview

Enclosure, Socket Mount Devices, NEMA 1, 5 Inch Height x 4.125 Inch Width x 3.5 Inch Depth, Steel, Gray, Includes 8-Pin Socket, New #980498
Also known as: 662917003248, ENC-1

Specifications

Width: 4.125 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 5 in
Depth: 3.500 in
Width: 4.125 in
IP/NEMA Rating: NEMA 1
Material: Steel
Depth: 3.500 in
Mounting: Surface
Color: Gray
Height: 5 in

Customer Reviews

No reviews for this product
(0)