22 AWG MTW/TEW 7 Strand TC 600/1000V Blue

Item #: 59448

Cat #: L722ST-05

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
22 AWG MTW/TEW 7 Strand TC 600/1000V Blue UL 1015/1230/1032

Overview

22 AWG MTW/TEW 7 Strand TC 600/1000V Blue UL 1015/1230/1032
Also known as: L722ST-05

Specifications

Color: Blue
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Blue
Volts AC: 600
Stranding: Stranded
Material: Copper
Conductors: 1

Customer Reviews

No reviews for this product
(0)