Pull Box, NEMA 1/3/12, Screw Cover, 6" x 6" x 4", Painted, No KOs

Item #: 593948

Cat #: 664-WSC2

UPC: 784572617223

Sign In or Register to view pricing and more.
Pull Box, NEMA 1/3/12, Screw Cover, Size: 6 Inch x 6 Inch x 4 Inch, Material: Steel, 14 Gauge, Finish: Gray Polyester Powder Coat, Gasketed, No Knockouts

Overview

Pull Box, NEMA 1/3/12, Screw Cover, Size: 6 Inch x 6 Inch x 4 Inch, Material: Steel, 14 Gauge, Finish: Gray Polyester Powder Coat, Gasketed, No Knockouts
Also known as: 784572617223, 664-WSC2

Specifications

Depth: 4 in
Mounting: Surface
Size: 6 x 6 x 4 in
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 3
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Depth: 4 in
Size: 6 x 6 x 4 in
Color: Gray
Material: Steel
Mounting: Surface
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 3
Height: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)