STL 28-244 STANLEY NYLON HANDLE

Item #: 593840

Cat #: 28-244

UPC: 076174282443

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
STL 28-244 STANLEY NYLON HANDLE FLEXIBLE JOINT KNIFE - 4"

Overview

STL 28-244 STANLEY NYLON HANDLE FLEXIBLE JOINT KNIFE - 4"
Also known as: 076174282443, 28-244

Specifications

Mounting: Side, External
IP/NEMA Rating: NEMA 1
Interrupt Rating DC: 100 kA
Mounting: Side, External
Interrupt Rating DC: 100 kA
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)