Locking Plug, 20A, 3 Phase Y, 347/600V, NEMA L23-20P

Item #: 59360

Cat #: HBL2531

UPC: 783585038650

Sign In or Register to view pricing and more.
Documents & Guides
Insulgrip Locking Plug, 20 Amps, 3 Phase Y, 347/600 Volts AC, NEMA L23-20P, Black & White Nylon, 4-Pole, 5-Wire, Grounding

Overview

Insulgrip Locking Plug, 20 Amps, 3 Phase Y, 347/600 Volts AC, NEMA L23-20P, Black & White Nylon, 4-Pole, 5-Wire, Grounding
Also known as: 783585038650, HBL2531

Specifications

Type: Locking Plug
Color: Black, White
Amps: 20
Material: Nylon
NEMA Configuration: L23-20P
Type: Locking Plug
Amps: 20
NEMA Configuration: L23-20P
Color: Black, White
Material: Nylon

Customer Reviews

No reviews for this product
(0)