Breaker, Din Rail Mount, 3A, 1P, 120VAC, 60VDC

Item #: 593454

Cat #: 4220-T110-K0F2-H001-A-3A-V

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Thermal Magnetic Circuit Breaker, Din Rail Mount, 3 Amp, 1 Pole, Fast Curve, 120 Volt AC, 60 Volt DC

Overview

Thermal Magnetic Circuit Breaker, Din Rail Mount, 3 Amp, 1 Pole, Fast Curve, 120 Volt AC, 60 Volt DC
Also known as: 4220-T110-K0F2-H001-A-3A-V

Specifications

Volts DC: 60
Volts AC: 120
Mounting: DIN Rail
Poles: 1
Amps: 3
Volts DC: 60
Mounting: DIN Rail
Amps: 3
Volts AC: 120
Poles: 1

Customer Reviews

No reviews for this product
(0)