Twist-Lock, Marine Grade, Male Plug, 30A 3-Phase 480V, 3-Pole 4-Wir

Item #: 59344

Cat #: HBL27CM31

UPC: 783585039596

Sign In or Register to view pricing and more.
Documents & Guides
Twist-Lock, Marine Grade, Male Plug, 30A 3-Phase 480V, 3-Pole 4-Wire, L16-30P, Screw Terminal, Yellow

Overview

Twist-Lock, Marine Grade, Male Plug, 30A 3-Phase 480V, 3-Pole 4-Wire, L16-30P, Screw Terminal, Yellow
The Hubbell HUBHBL27CM31 Twist-Lock® plug features a ribbed nylon housing that provides a secure grip and impact and chemical resistance. A superior cord grip design protects terminations from excess strain and a clear, funnel shaped wire entry makes for ease of termination. The integral dust shield protects wiring chamber from dust or contaminants.
Also known as: 783585039596, HBL27CM31

Specifications

Material: Composite
Amps: 30
NEMA Configuration: L16-30P
Wattage: 14400
Color: Yellow
Material: Composite
NEMA Configuration: L16-30P
Color: Yellow
Amps: 30
Wattage: 14400

Customer Reviews

No reviews for this product
(0)