Twist-Lock, Marine Grade, Female Connector, 30A 3-Phase Delta 480V

Item #: 59324

Cat #: HBL27CM33

UPC: 783585039602

Sign In or Register to view pricing and more.
Documents & Guides
Twist-Lock, Marine Grade, Female Connector, 30A 3-Phase Delta 480V, 3-Pole 4-Wire, L16-30R, Screw, Yellow

Overview

Twist-Lock, Marine Grade, Female Connector, 30A 3-Phase Delta 480V, 3-Pole 4-Wire, L16-30R, Screw, Yellow
The Hubbell HUBHBL27CM33 Twist-Lock® device features a ribbed nylon housing that provides a secure grip and impact and chemical resistance. A superior cord grip design protects terminations from excess strain and a clear, funnel shaped wire entry makes for ease of termination. The integral dust shield protects wiring chamber from dust or contaminants.
Also known as: 783585039602, HBL27CM33

Specifications

Material: Composite
Size: Standard
Amps: 30
NEMA Configuration: L16-30R
Color: Yellow
Material: Composite
Amps: 30
Color: Yellow
Size: Standard
NEMA Configuration: L16-30R

Customer Reviews

No reviews for this product
(0)