12W BR40 LED Lamp, 27K

Item #: 592889

Cat #: LED12BR40D27K

UPC: 762148247654

Sign In or Register to view pricing and more.
Dimmable LED Lamp, 12W, 120V, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 850, CRI: 82, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. 50W Equivalent. ** NO LONGER MADE **

Overview

Dimmable LED Lamp, 12W, 120V, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 850, CRI: 82, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. 50W Equivalent. ** NO LONGER MADE **
Also known as: 762148247654, LED12BR40D27K

Specifications

Lumens: 850
Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Color Rendering Index (CRI): 82
Wattage: 12
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Lumens: 850
Shape: BR40 (Bulged Reflector)
Wattage: 12
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)