This product has been discontinued.
RAB ND4R12 ROUGH-IN 4" ROUND 12W W/
Item #: 592219
Cat #: ND4R12
UPC: 019813128481
Documents & Guides
No Documents Available
RAB ND4R12 ROUGH-IN 4" ROUND 12W W/ TRIAC 120V DIMMING DRIVER
Sign In or Register to view pricing and more.
No associated products found.
Overview
RAB ND4R12 ROUGH-IN 4" ROUND 12W W/ TRIAC 120V DIMMING DRIVER
Also known as: 019813128481, ND4R12
Specifications
Color Rendering Index (CRI): | 90 |
Color Rendering Index (CRI): | 90 |
Customer Reviews
No reviews for this product
(0)