Heat Shrink Butt Connector, 22 - 18 AWG

Item #: 59199

Cat #: BSH18-Q

UPC: 074983818235

Sign In or Register to view pricing and more.
Heat Shrink Butt Connector, 22 - 18 AWG, Red, Pack of 25

Overview

Heat Shrink Butt Connector, 22 - 18 AWG, Red, Pack of 25
Designed to splice two solid or stranded wires together to repair or lengthen wires.
Also known as: 074983818235, BSH18-Q

Specifications

Material: Polyolefin
Color: Red
Allowable Gauge Range: 22 - 18
Material: Polyolefin
Allowable Gauge Range: 22 - 18
Color: Red

Customer Reviews

No reviews for this product
(0)