Multi-Wattage 208V Wall Heater, White

Item #: 591979

Cat #: SSARWH4808

UPC: 685360156767

Sign In or Register to view pricing and more.
Documents & Guides
SSAR Architectural SmartSeries - Programmable Wall Heater, 1440/4800W, 208V, digital touch screen LCD thermostat (5/2-day programming), Hold function maintains constant set temperature. Use for freeze protection or vacation setting when away, Navaho White grille

Overview

SSAR Architectural SmartSeries - Programmable Wall Heater, 1440/4800W, 208V, digital touch screen LCD thermostat (5/2-day programming), Hold function maintains constant set temperature. Use for freeze protection or vacation setting when away, Navaho White grille
Also known as: 685360156767, SSARWH4808

Specifications

Wattage: 4800
Amps: 23, 8.700
Type: Programmable
Color: White
Volts AC: 208
CFM: 100
Mounting: Wall
BTU: 16378
Wattage: 4800
Type: Programmable
Volts AC: 208
Mounting: Wall
Amps: 23, 8.700
Color: White
CFM: 100
BTU: 16378

Customer Reviews

No reviews for this product
(0)